Shop All Shower Heads
Keeney Mfg
Shower Head, Polished Chrome, Ceiling
Mfr # FCSPS3004
Zoro # G1442543
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal and Polymer
- Flow Rate 2.5 GPM
- Mounting Type Ceiling
- Width 8"
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # FCSPS3004
- Zoro # G1442543
- UPC # 64492135350
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 8" |
Height | 8" |
Face Dia. | 8" |
Depth | 1-9/16" |
Manufacturers Warranty Length | Limited Lifetime |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The FCSPS3004 round 8-in. replacement showerhead features rainfall water flow at an eco-friendly rate of 2.5 GPM. It has a polished chrome finish to complement most existing bathroom fixtures and easy-to-clean silicone nozzles so you can easily wipe away build-up from hard water or lime scale. It is designed for a 1/2-in. IPS connection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 in Pipe Size (438335)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8221G003)
- OAKBROOK COLLECTION TOWEL BAR 24"" STN WHT (297-020607OB)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-12)
- PLUMB PAK Shower Head Adjustable Spray (PP825-014)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- KOHLER 51 (26300-G-BL)
- ECCOTEMP White Shower Head with Stainless Steel Hose (502024)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- DURA FAUCET DURA FAUCET DFSA400SN Hand Held Shower Head; Satin Nickel (D6U-DFSA400SN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBF)
- Keeney Mfg Shower Heads