Shop All Shower Heads
Keeney Mfg
Shower Head, Polished Chrome, Ceiling
Mfr # FCSPS3003
Zoro # G1441222
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal and Polymer
- Flow Rate 2.5 GPM
- Width 8"
- Mounting Type Ceiling
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # FCSPS3003
- Zoro # G1441222
- UPC # 64492133349
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 8" |
Height | 8" |
Face Dia. | 8" |
Manufacturers Warranty Length | Limited Lifetime |
Depth | 1-1/2" |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The FCSPS3003 square 8-in. by 8-in. replacement showerhead features rainfall water flow at an eco-friendly rate of 2.5 GPM. It has a polished chrome finish to complement most existing bathroom fixtures and easy-to-clean silicone nozzles so you can easily wipe away build-up from hard water or lime scale. It is designed for a 1/2-in. IPS connection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 12" Black Pipe Nipple Sch 40 (0830064002)
- NVENT CADDY Clevis Hanger, 4 In, 1130 lb Max Load (4010400EG)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-CL Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16091)
- VIEGA Slip coupling No stop (84155)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- CHICAGO FAUCET Vandal Resistant, Shower Head, Chrome, Wall (621-CP)
- KOHLER Shower Head, Polished Chrome, Wall (K-72422-CP)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Polished Chrome (26294-CP)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- KOHLER Statement 3F Oblong Handshower G Polished Chrome (26284-G-CP)
- PLUMB PAK Shower Head 5Fnc Chm 3.35In (K701CP)
- Keeney Mfg Bathtub Faucets & Accessories