Shop All Shower Faucets
Keeney Mfg
Shower Faucet Kit, Polished Chrome, Wall
Mfr # SYM018CP
Zoro # G1442875
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Built-in check valves, Easy To Clean soft nozzles
- Material Ceramic, Metal
- Flow Rate 1.8 GPM
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # SYM018CP
- Zoro # G1442875
- UPC # 64492148701
- Country of Origin China
- Category Shower Faucets
Dimensions
Face Dia. | 4-5/16" |
Manufacturers Warranty Length | Limited Lifetime |
Description
The Symphony collection is an exclusive bathroom collection with various options to reshape your shower experience. The Symphony 018 Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a swivel 1.8 GPM showerhead and adjustable hand shower, the SYM018CP retrofit design is intended to fit an existing shower arm. This kit offers two options for drill-free installation -- fixing with a suction cup or adhesive -- so it is ideal for upgrading an existing unit. The shower head and hand shower have two water flows (spray or massage) and three positions with soft, easy-to-clean nozzles. A four-function diverter allows single use of the shower heads, body jets, or hand shower and body jets combined for an optimal bath experience. The kit includes a showerhead, slide bar with a multi-function hand shower, four-function diverter, two body jets, and 59-in. metal flexible hose. All trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 10" 304 SS NIPPLE (304-094)
- ZORO SELECT 1" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF15)
- WATTS 1/4IN PRESSURE REDUCING REGULATOR VALVE (1/4 LF26A 3-50)
- ZORO SELECT 2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P879)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- Keeney Mfg Shower Faucets