Shop All Shower Faucets
Keeney Mfg
Shower Faucet Kit, Polished Chrome, Wall
Mfr # SYM015CP
Zoro # G1442848
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Built-in check valves, Easy To Clean soft nozzles
- Material Metal
- Flow Rate 2.5 GPM
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # SYM015CP
- Zoro # G1442848
- UPC # 64492146080
- Country of Origin China
- Category Shower Faucets
Dimensions
Face Dia. | 4" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Shower Faucet Kit |
Includes | Mounting hardware |
Features | Built-in check valves, Easy To Clean soft nozzles |
Material | Metal |
Flow Rate | 2.5 GPM |
Mounting Type | Wall |
ADA Compliant | Yes |
Shower Head Type | Wall Mounted |
Standards | cUPC |
Faucet Finish | Polished Chrome |
Commercial / Residential | Commercial or Residential |
Finish | Polished Chrome |
Compliance | ADA, cUPC |
ADA Compliance | Yes |
Handle Finish | Polished Chrome |
Faucet Operation | Manual |
Mounting Type - Faucet | Wall |
Flow Rate (GPM) | 2.5 |
Mounting Type (Faucet) | Wall |
Series | Symphony |
Indoor / Outdoor | Indoor |
Faucet Type | Retrofit Shower Faucet |
Description
The Symphony collection is an exclusive bathroom collection with various options to reshape your shower experience. The Symphony 015 Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a 2.5 GPM round rainfall showerhead and hand shower, the SYM015CP retrofit design is intended to fit an existing shower arm. This kit offers two options for drill-free installation -- fixing with a suction cup or adhesive -- so it is ideal for upgrading an existing unit. The hand shower has two water flows (spray or massage) and three positions, with silicone nozzles that allow you to easily wipe away build-up from hard water and lime scale. A three-function diverter lets you use the shower head and hand shower separately or together for an optimal bath experience. The kit includes a rainfall showerhead, slide bar with a hand shower, three-function diverter, and 59-in. metal flexible hose. All trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- WATTS PRESS RELIEF VALVE 3/4"" (3/4 335M2-030)
- JONES STEPHENS 1/2" Black Cap (B1550150)
- DANCO Toilet Flange Repair Ring (88904)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- Keeney Mfg Bathtub Faucets & Accessories