Shop All Showerheads and Tub Faucets
Keeney Mfg
Shower Faucet Kit, Polished Chrome, Wall
Mfr # SYM013TSCCP
Zoro # G1442857
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Built-in check valves, Easy To Clean soft nozzles
- Flow Rate 2.5 GPM
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # SYM013TSCCP
- Zoro # G1442857
- UPC # 64492144444
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 7-7/8" |
Manufacturers Warranty Length | Limited Lifetime |
Description
The Symphony Thermostatic Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a stylish 2.5 GPM square rainfall showerhead and hand shower, the SYM013TSCCP is made of brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHT temperature limiting device prevents water from becoming too hot while soft, silicone nozzles allow you to easily wipe away build-up from hard water and limescale. The kit includes a thermostatic diverter valve, rainfall showerhead, single function hand shower, and sliding bar with a 59-in. flexible hose, as well as all trim and valve components needed for installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 80 (41016)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Ceiling or Extended Wall (52158-25)
- ZORO SELECT 304 Stainless Steel Tee, 3/4 in x 3/4 in Fitting Pipe Size, Class 150 (40TE111N034)
- OLYMPIA FAUCETS Diverter Stem Unit (OP-340007)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-CP)
- MOEN Round Handshower Matte Black (155891BL)
- Keeney Mfg Showerheads and Tub Faucets