Shop All Shower Faucets
Keeney Mfg
Shower Faucet Kit, Polished Chrome, Wall
Mfr # SYM001CP
Zoro # G1443155
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Built-in check valves
- Material Metal
- Flow Rate 2.5 GPM
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # SYM001CP
- Zoro # G1443155
- UPC # 64492139235
- Country of Origin China
- Category Shower Faucets
Dimensions
Face Dia. | 5" |
Manufacturers Warranty Length | Limited Lifetime |
Description
The Symphony collection is an exclusive bathroom collection with various options to reshape your shower experience. The Symphony 001 Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a 2.5 GPM round rainfall showerhead and hand shower, the SYM001CP retrofit design is intended to fit an existing shower arm. This kit offers two options for drill-free installation -- fixing with a suction cup or adhesive -- so it is ideal for upgrading an existing unit. The showerhead and hand shower have two water flows (spray or massage) and three positions, with silicone nozzles that allow you to easily wipe away build-up from hard water and lime scale. The kit includes a multi-function showerhead, 28-in. slide bar with a hand shower, diverter, and 69-in. metal flexible hose. All trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" x 3/8" NOM C Copper Reducer (600R 5/8x3/8)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Combo P, Kit, Brushed Nickel (948701-PP-BN-G)
- NIBCO 1-1/2" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/2X1X1)
- ASCO RedHat Solenoid Valve Coil, 208-220/50VAC, 60 Hz (238610-058-D*)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- Keeney Mfg Shower Faucets