Shop All Shower Faucets
Keeney Mfg
Shower Faucet Kit, Polished Chrome, Wall
Mfr # KIT-UNI140TSCP
Zoro # G1441396
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Built-in check valves
- Material Brass
- Flow Rate 2.5 GPM
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # KIT-UNI140TSCP
- Zoro # G1441396
- UPC # 64492142396
- Country of Origin China
- Category Shower Faucets
Dimensions
Face Dia. | 9-5/8" |
Manufacturers Warranty Length | Limited Lifetime |
Description
The Universal Thermostatic Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a stylish 10-in. round rainfall showerhead and hand shower, the Universal Shower Kit is of Grade A brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHTTM temperature limiting device prevents water from becoming too hot while soft, silicone nozzles allow you to easily wipe away build-up from hard water and limescale. Both the showerhead and hand shower have 1.8 GPM flow rates. The kit includes a shower faucet with a thermostatic diverter valve, shower head, hand shower, shower arm and flange, sliding bar with a flexible hose, and water supply elbow. All trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERBOSS WaterBoss 22000 grain Water Softener (700)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-2BZ)
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 10 (4381011650)
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (A951470-0070A)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-AF)
- Keeney Mfg Bathtub Faucets & Accessories