Shop All Showerheads and Tub Faucets
Keeney Mfg
Shower Faucet Kit, Polished Chrome, Wall
Mfr # KIT-PUR130CCP
Zoro # G1443207
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Built-in check valves, Easy To Clean soft nozzles
- Flow Rate 2.5 GPM
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # KIT-PUR130CCP
- Zoro # G1443207
- UPC # 64492144581
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 9-1/16" |
Manufacturers Warranty Length | Limited Lifetime |
Description
The Pur shower kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring an oval 2.5 GPM rainfall showerhead and hand shower, the Pur shower kit is made of grade A brass construction and has a ceramic cartridge for maintenance-free use. The kit includes a pressure balanced diverter valve, rainfall showerhead, single function hand shower, shower arm and flange, sliding bar with a 69-in. flexible hose, and water supply elbow. All trim and valve components needed to install the shower faucet are also included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/4" FIPT PVC Spring Check Valve (4RG65)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- ZORO SELECT 1" Male Adapter x MNPT 316 SS Adapter (3LX08)
- THRIFCO PLUMBING 1 1/4 X 4 Inch Brass Nipple (5320069)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- PFISTER Pfister Water Saving Showerhead (973-227J)
- MOEN Adler Four-Function 3.5" Diameter Spray Head Standard (23026)
- Keeney Mfg Showerheads and Tub Faucets