Shop All Shower Faucets
Keeney Mfg
Shower Faucet Kit, Polished Chrome, Wall
Mfr # KIT-NEO130CCP
Zoro # G1442787
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Material Brass
- Features Built-in check-stop valves, Easy To Clean soft nozzles
- Flow Rate 2.5 GPM
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # KIT-NEO130CCP
- Zoro # G1442787
- UPC # 64492142389
- Country of Origin China
- Category Shower Faucets
Dimensions
Face Dia. | 9" |
Manufacturers Warranty Length | Limited Lifetime |
Description
The Neo shower kit provides affordable luxury with a sleek, modern design and long lasting durability. Featuring a stylish round rainfall 2.5 GPM showerhead and hand shower, the Neo shower kit is made of grade A brass construction and has a ceramic cartridge. This kit includes a pressure balanced diverter valve, 9-in. rainfall showerhead, single function hand shower, shower arm and flange, sliding bar with a 69-in. flexible hose, and water supply elbow. All trim and valve components needed to install the shower faucet are also included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-16 in. Rod (RK-PRV-16)
- PENTAIR/OMNIFILTER Standard Taste and Odor Cartridge 10" (TO3-DS3-S18)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-214-001)
- LEGEND VALVE 1/4" T-900 MXF BALL VALVE (101-521)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- Keeney Mfg Shower Faucets