Shop All Shower Faucets
Keeney Mfg
Shower Faucet Kit, Matte Black, Wall
Mfr # SYM022MB
Zoro # G1441247
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Built-in check valves, Easy To Clean soft nozzles
- Flow Rate 1.8 GPM
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # SYM022MB
- Zoro # G1441247
- UPC # 64492152692
- Country of Origin China
- Category Shower Faucets
Dimensions
Face Dia. | 6" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | Mounting hardware |
Item | Shower Faucet Kit |
Features | Built-in check valves, Easy To Clean soft nozzles |
Flow Rate | 1.8 GPM |
Mounting Type | Wall |
ADA Compliant | No |
Shower Head Type | Wall Mounted |
Standards | cUPC |
Faucet Finish | Matte Black |
Compliance | cUPC, Ecologiq |
Mounting Type (Faucet) | Wall |
Handle Finish | Matte Black |
Finish | Matte Black |
Flow Rate (GPM) | 1.8 |
Faucet Operation | Manual |
ADA Compliance | No |
Commercial / Residential | Commercial or Residential |
Mounting Type - Faucet | Wall |
Faucet Type | Retrofit Shower Faucet |
Indoor / Outdoor | Indoor |
Series | Symphony |
Description
The Symphony 022 Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a 1.8 round, swivel showerhead and multi-function hand shower, the SYM022MB retrofit design is intended to fit an existing shower arm. The hand shower has three water flows (spray, massage, or bubbles) and six positions (including pause), with silicone nozzles that allow you to easily wipe away build-up from hard water and limescale. A two-function diverter lets you switch between the shower head and hand shower for an optimal bath experience. The kit includes a showerhead, multi-function hand shower, shower arm, two-way diverter, and 59-in. PVC flexible hose, each with a flawless matte black finish that will elevate your bathroom for years to come. All trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (3820106)
- DIXON Blow Gun Extension, Nickel Plated, For Use with Air Chief Lever Operated Blow Gun, 1/8 in MNPT, Ste (BGE12)
- PARKER 0.096" Barb x 1/8" MNPT Brass 90 Degree Elbow (229-5/32-2)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- Keeney Mfg Shower Faucets