Shop All Showerhead and Tub Accessories
Keeney Mfg
Round Shower Hose Supply Elbow, Polished Chrome
Mfr # B92-002
Zoro # G1441518
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Type Water Supply Elbow
- Faucet Finish Polished Chrome
- Indoor / Outdoor Indoor
- Faucet Operation Manual
- Commercial / Residential Commercial or Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # B92-002
- Zoro # G1441518
- UPC # 64492132977
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Type | Water Supply Elbow |
Faucet Finish | Polished Chrome |
Indoor / Outdoor | Indoor |
Faucet Operation | Manual |
Commercial / Residential | Commercial or Residential |
Includes | Mounting hardware |
Compliance | cUPC |
ADA Compliance | No |
Connection Type | 1/2-in. NPT |
Description
Keeney's water supply elbow is an essential component to complete the look of any shower. This elbow is designed for wall-mounted installation, featuring a high-end polished chrome finish and round design that complements existing bathroom fixtures. It is 2 3/8-in. in diameter and extends 2.75-in. with 1/2-in. NPT connections to fit the standard shower hose, constructed of brass for long-term durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Long Nut, 45 deg, Brass, Tube, 3/8 In., PK10 (41FL-6)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 9 7/8 in H (155359-75)
- KOHLER Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt (T14420-4G-AF)
- ZORO SELECT 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (5P991)
- KEENEY MFG 3-Function 3-Way Showerhead Kit, Chrome (K750CP)
- KEENEY MFG Sliding Bar Kit with 69" Flexible Hose, Polished Chrome, Indoor / Outdoor: Indoor (B90-230)
- KEENEY MFG Square Shower System with Pressure Balanced Rough-In Valve, Ceiling (KIT-QUA130CCP06)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Manufacturers Warranty Length: Limited Lifetime (K747CP)
- KEENEY MFG 5-Function Handheld Shower Kit, Brushed Nickel, Flow Rate (GPM): 1.8 (K744BN)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss (T27959-SS)
- Keeney Mfg Showerhead and Tub Accessories