Shop All Shower & Bathtub Parts
Keeney Mfg
Round 15.5" Wall Shower Arm and Flange, Polished Chrome
Mfr # FCDEC0005
Zoro # G1431605
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # FCDEC0005
- Zoro # G1431605
- UPC # 64492136692
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Round 15.5" Wall Shower Arm and Flange, Polished Chrome |
Finish | Polished Chrome |
Description
Belanger by Keeney's shower arm and flange is an essential component to complete the look of any shower. This shower arm is designed for wall-mounted installation, featuring a high-end polished chrome finish and round design that complements existing bathroom fixtures. It is 2.5-in. in diameter and extends 15.5-in. with 1/2-in. connections to fit the standard showerhead, constructed of brass for long-term durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Drain Connector 1-1/2 Or 1-1/4 (TC-150)
- MUSTEE Bar Sink, 15inx15in, White (20)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- EVERPURE Specialty Filter Cartridge, 0.2 gpm, 0.5 Micron, 3" O.D., 17 in H (EV962703-75)
- KEENEY MFG Plastic Tub and Shower Splash Shield, 2PK (PP067536)
- KEENEY MFG Round 8" Ceiling Shower Arm and Flange, Polished Chrome (FCDEC0007)
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Polished Chrome (K826-66PC)
- KEENEY MFG foot Lok Stop Bathtub Drain Trim Kit, Venetian Bronze (K826-66VB)
- KEENEY MFG Triplever Bathtub Trim Kit, Venetian Bronze (K826-65VB)
- KEENEY MFG Square 8" Ceiling Shower Arm and Flange, Polished Chrome (FCDEC0006)
- MOEN Voss M-CORE Transfer Valve Only Trim in Matte Black (UT3611BL)
- Keeney Mfg Shower & Bathtub Parts