Shop All Faucet Repair and Maintenance
Keeney Mfg
Rough-In 3-Way Diverter Valve
Mfr # 97R3
Zoro # G1441545
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Valve Type Ceramic
- ADA Compliance No
- Faucet Operation Manual
- Commercial / Residential Commercial or Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # 97R3
- Zoro # G1441545
- UPC # 64492133707
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | Mounting hardware |
Valve Type | Ceramic |
ADA Compliance | No |
Faucet Operation | Manual |
Commercial / Residential | Commercial or Residential |
Compliance | cUPC |
Connection Type | 1/2-in. NPT |
Faucet Finish | Brass |
Indoor / Outdoor | Indoor |
Description
Belanger by Keeney’s 3-way diverter valve is a 1-in. adjustable rough-in valve constructed of solid brass for long-lasting use. It is designed for 1/2-in. NPT connections and includes a brass plug for optional closure of an outlet.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- CONBRACO INDUSTRIES Conbraco Tube Cutter Pex 1/8 To 2 Inch 69PTKC001 (8974727)
- MOEN 8 Deckplate Lav Faucet Bn (99558BN)
- HONEYWELL Mp953C1083 Valve Actuator (MP953C1083)
- KEENEY MFG TLT TNK ANDTI-CNDNSTN KT (K836-22)
- KEENEY MFG Bathroom Saver Aerator (BSA1C)
- KEENEY MFG Stem Pr Pfistr 12H-1H/C (9D0015716B)
- KEENEY MFG Stem For Pr Pfistr 3G-3C (9D0018865B)
- KEENEY MFG Dlx Swvlsavraertr 1.2Gpm (SV5C)
- KEENEY MFG SWIVEL SPRAYRATOR 1.8PGM (SV7C)
- DELTA Delta Battery Holder, 6, AA (RP64124)
- Keeney Mfg Faucet Repair and Maintenance