Shop All Showerheads and Tub Faucets
Keeney Mfg
Rain Showerhead with Full Coverage Spray, Polished Chrome
Mfr # K711CP
Zoro # G1441554
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Finish Polished Chrome
- Face Dia. 8.40"
- Commercial / Residential Commercial or Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K711CP
- Zoro # G1441554
- UPC # 46224050476
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 8.40" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Rain Shower Head |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Commercial / Residential | Commercial or Residential |
Faucet Finish | Polished Chrome |
Flow Rate (GPM) | 1.8 |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K711CP Stylewise Rain Shower Head With Full Coverage Spray has a chrome finish that gives an updated look to any bathroom. The 8.39-in. round face provides an elevated shower experience with complete body coverage for a rainfall effect you'll love. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213196)
- DELTA 8" Mount, Commercial 3 Hole Two Handle, Kitchen Faucet (2102LF)
- ZORO SELECT Square Head Plug, Aluminum, 1/4 ", MNPT (ZUSA-PF-9578)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/8X2-1/2" (4321002510)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- ZURN Shower Slide Bar, Chrome (7080-91)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- DELTA Slide Bar Hand Shower, Champagne Bronze, Wall (57530-CZ)
- Keeney Mfg Showerheads and Tub Faucets