Shop All Toilet Repair Parts
Keeney Mfg
Quietfill Pltnm Tlt Kit
Mfr # 830MP
Zoro # G1934518
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 830MP
- Zoro # G1934518
- UPC # 49057104651
- Country of Origin United States
- Category Toilet Repair Parts
Description
Complete with a high performance fill valve designed to fit 99% of toilets and an adjustable longest lasting 3” flapper the Korky QuietFILL Platinum Fill Valve and 3 inch Flapper Kit is designed to fix the two most commonly replaced parts in a toilet. Easy to install the fill valve is designed to fix no/slow refilling running and noisy toilets. Quieter than other fill valves the QuietFILL Platinum Valve is ideal for toilets since 1994 (1.6 GPF or less). It is fully adjustable to prevent water waste in all toilets. The refill adjuster delivers the right amount of water to the bowl to maintain original performance. This toilet fill valve is easy to install and adjust; no tools are required. It has a universal design and will fit oversized 3 inch flush valves found in newer 1.6 and 1.28 gpf toilets since the year 2005. The exclusive longest lasting red rubber resists chlorine bacteria city water treatment hard water and well water. The kit is designed to fit Kohler TOTO American Standard and all other brands. The 830MP includes: (1) 528MP Fill Valve (1) 3060BP 3 inch Flapper (1) Refill Tube (1) Metal Refill Tube Clip (1) Mounting Nut (1) Cone Washer (1) Coupling Nut (1) Tamper Proof Key and (1) Instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strap, Hanging (U623)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP78575SS)
- EVERPURE Cartridge (EV961821-75)
- KEENEY MFG Adjustable Water Saving Flapper, 3" (K833-1)
- KEENEY MFG Keeney Wax Ring Kit Yellow (K836-3)
- KEENEY MFG FLAPPER 3"" RED RUBBER (K833-3)
- KEENEY MFG FLUSH VALVE SEAL 2PK RED (K836-94)
- KEENEY MFG Tank Bowl Gasket 2In. (K23545)
- KEENEY MFG FLAPPER 3"" ADJUSTABLE (K833-1)
- JONES STEPHENS Dual Thread Aerator 1.8 Gpm CP (A01075)
- Keeney Mfg Toilet Repair Parts