Shop All Sink Drains
Keeney Mfg
Push Button Bathroom Sink Drain without Overflow, Bronze
Mfr # K820-76BRZ
Zoro # G1442288
product price: $27.75
/ea
$27.75
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
- Brand Keeney Mfg
- MFR # K820-76BRZ
- Zoro # G1442288
- UPC # 46224052623
- Country of Origin China
- Category Sink Drains
Description
Keeney's decorative push button bathroom sink drain is an ideal solution for use with popular lavatory sinks, specifically pedestal, vessel, drop in, and undermount styles. It is ideal for sinks without an overflow. This drain fits a 1.25-in. standard outlet and its brass body makes for a long-lasting staple for years to come. With an easy push button closure to seal and release the drain, this pop-up drain is easy to clean and instantly updates any bathroom sink setup.
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
- AMERICAN STANDARD AfWal Milnium 1.11.6GPF ElongBwlWh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257.101.020)
- CHARLOTTE PVC 02109 1600 2 x 2 in Adapter (43121)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- KEENEY MFG 1-1/4-in Plastic Push Button Sink Bathroom Drain w/Overflow, Chrome (K820-72)
- KEENEY MFG End Cont Wste Dc W 3/4Br (119AWK)
- KEENEY MFG Keeney 1-1/4 in. Chrome Plastic Push Button Drain with Overflow (K820-72)
- KEENEY MFG 1-1/4 in. x 12 in. 22-Gauge Pop Up Plug Assembly with Stopper in Chrome (1065PC)
- KEENEY MFG 1-1/4 x 8" Vessel Bathroom Sink Pop-Up Drain, Brushed Nickel (1686KDSBN)
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Chrome (K820-76)
- ALLPOINTS Sink Drain (561212)
- Keeney Mfg Sink Drains