Shop All Bar Sink Faucets
Keeney Mfg
Pull-Down Faucet with Swivel Spout, Polished Chrome
Mfr # 6240CP
Zoro # G2099143
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Number of Handles 1
- Flow Rate 2.2 GPM
- Indoor / Outdoor Indoor
- Faucet Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 6240CP
- Zoro # G2099143
- UPC # 64492145977
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 1 or 3 |
Number of Handles | 1 |
Flow Rate | 2.2 GPM |
Indoor / Outdoor | Indoor |
Faucet Finish | Polished Chrome |
Includes | Mounting hardware |
Handle Type | Lever |
Connection Type | 3/8-in. |
Flow Rate (GPM) | 2.2 |
Handle Finish | Polished Chrome |
Series | 62 Series |
ADA Compliance | Yes |
Commercial / Residential | Commercial or Residential |
Compliance | ADA, cUPC, cUPC Low Lead |
Valve Type | Ceramic |
Mounting Type - Faucet | Deck |
Faucet Operation | Manual |
Mounting Type (Faucet) | Deck |
Faucet Type | Bar or Laundry Faucet |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The curved lines of the 6240CP single handle pull-down faucet create a simple and contemporary look. It features a swivel spout, a pause button, and the ability to toggle between two water functions (stream or spray) at a 2.2 GPM flow rate with the push of a button. The 4-in. centerset design fits the standard sink and comes with a cover plate for pre-drilled holes, fitting single or 3-hole faucets. Its metal exterior shell and high-quality ceramic cartridge ensures maintenance-free, long-lasting use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- SLOAN Flush Valve Accessory Regal R1010A Regal 1 1/2 Flange Kit (3308080)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.002)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- BK RESOURCES Workforce Dipper Well Faucet, Single Valve Pantry, Chrome Plated (BKF-SPSF-G)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- CAHABA Gooseneck 1-Handle Bar Faucet in Brushed (CA6114SS)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- Keeney Mfg Bar Sink Faucets