Shop All Shower & Bathtub Parts
Keeney Mfg
Plastic Tub and Shower Splash Shield, 2PK
Mfr # PP067536
Zoro # G408128709
product price: $7.79
/pk 2, $3.90/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Tub and Shower Barriers
- For Use With Bathtubs and Showers
- Height (In.) 1.01
- Color White
- Depth (In.) 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PP067536
- Zoro # G408128709
- UPC # 46224057451
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 1.01 |
Depth (In.) | 6.3 |
Size (In.) | Any standard size bathtub |
Width (In.) | 7.27 |
Details
Tub and Shower Category | Tub and Shower Barriers |
Item | Splash Shield |
For Use With | Bathtubs and Showers |
Color | White |
Includes | 2 Splash Shields, peel and stick adhesive for mounting to your tub |
Material | Plastic |
Description
Plumb Pak Splash Shields keep the shower curtain inside the tub and prevent water from splashing outside and onto your bathroom floor Designed for use with any standard size bathtub, these white plastic splash shields feature convenient peel and stick adhesive for mounting to your tub Each package comes with two 2 splash shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kumin 18" Towel Bar (97878-BL)
- OATEY 4 In. Knock-Out Test Cap ABS Plug (39103)
- PLUMB PAK Sillcock Key 1/4Stem (PP806-20)
- SPEARS 2" Bulkhead Fitting, FNPT x FNPT (8172-020)
- KEENEY MFG foot Lok Stop Bathtub Drain Trim Kit, Venetian Bronze (K826-66VB)
- KEENEY MFG Triplever Bathtub Trim Kit, Venetian Bronze (K826-65VB)
- KEENEY MFG Flexible Shower Arm with Flange, Brushed Nickel (K780BN)
- KEENEY MFG Flexible Shower Arm with Flange, Chrome (K780CP)
- KEENEY MFG Square 8" Ceiling Shower Arm and Flange, Polished Chrome (FCDEC0006)
- KEENEY MFG Round 8" Ceiling Shower Arm and Flange, Polished Chrome (FCDEC0007)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- Keeney Mfg Shower & Bathtub Parts