Shop All Manual Flush Valves
Keeney Mfg
Keeney Manufacturing K832-1 Shank Washer Flush Valve
Mfr # 4395208
Zoro # G304031622
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 4395208
- Zoro # G304031622
- UPC # 46224036692
- Country of Origin China
- Category Manual Flush Valves
Description
Features
- Fits American Standard, Kohler, Eljer and other flush valves with similar outlet size
- 4-1/2"OD x 3-3/8"ID x 3/8" thick
- Replacement flush valve: Catalog Id4395273 and 4395281
- Blister pack
- Rubber
- Dimension: 7.5" H x 5.5" W x 0.8" L
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Adapter x FNPT, 4" (G400-A-SS)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18002-CP)
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1-1/2" Adptr x 1-1/2" Fml NPT (BULK-CGF-93)
- KEENEY MFG FLUSH VALVE 3"" UNIVERSAL (K835-76)
- SLOAN Royal® Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- AMERICAN STANDARD 1.28 gpf, Toilet Flush Valve Piston Assembly (M964905B-0071280A)
- AMERICAN STANDARD American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF (6047161.002)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- SLOAN Gem-2 110 Xl Yo (3070199)
- SLOAN Manual Flush Valve, 1 gpf, 11-1/2 in Rough-In, 3/4 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 186-1 XL)
- Keeney Mfg Manual Flush Valves