Shop All PVC Pipe Fittings
Keeney Mfg
Keeney Manufacturing 4664231 Schedule 40 2 in. Hub x 2 in. Dia. Hub PVC Sanitary Street Tee
Mfr # 4664231
Zoro # G103896330
product price: $37.59
/ea
$37.59
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
- Brand Keeney Mfg
- MFR # 4664231
- Zoro # G103896330
- UPC # 611942034802
- Country of Origin Unknown
- Category PVC Pipe Fittings
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Set Includes- (1) 8 ft.' crimping tool, (1) 3/8 ft.' drive ratchet , (1) 6 ft.' combination pliers, (1) 3/8 ft.' drive disc, (1) 3/8 ft.' drive spark plug socket 21MM, (1) terminal bag with 17terminals, (2) mini plier, (8) Hex keys with rack, (12) 3/8 in.dr socket set, (1) 8 ft.' water pump pliers, (1) 6 ft.' long nose pliers, (1) 6 ft.' diagonal cutters, (1) 8 ft.' adjustable wrench, (1) Stubby ratchet handle, (1) 1/4 in. male to 3/8 in. female adapter, (2) locking plier, (8) wrench, (22) Insert bits, (1) Circuit tester, (1) 1/4 ft.' drive spinner, (1) 1/4 ft.' drive coupler, (1) 3/8 in.dr extension bar 3 in., (4) Screwdriver, (8) 1/4 in.dr socket set, (1) knife and (6) precision s/d with box. (1) 8 ft.' crimping tool, (1) 3/8 ft.' drive ratchet , (1) 6 ft.' combination pliers, (1) 3/8 ft.' drive disc, (1) 3/8 ft.' drive spark plug socket 21MM, (1) terminal bag with 17terminals, (2) mini plier, (8) Hex keys with rack, (12) 3/8 in.dr socket set, (1) 8 ft.' water pump pliers, (1) 6 ft.' long nose pliers, (1) 6 ft.' diagonal cutters, (1) 8 ft.' adjustable wrench, (1) Stubby ratchet handle, (1) 1/4 in. male to 3/8 in. female adapter, (2) locking plier, (8) wrench, (22) Insert bits, (1) Circuit tester, (1) 1/4 ft.' drive spinner, (1) 1/4 ft.' drive coupler, (1) 3/8
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
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 MHN-B)
- STREAMLINE Straight Copper Tubing, 2 1/8 in Outside Dia, 10 ft Length, Type M (MH20010)
- AQUATROL Adjustable Relief Valve, 1 In, 400 psi (69C1B1M2U1-400)
- STIEBEL ELTRON Electric Tankless Water Heater, 120V (DHC 3-1 CLASSIC)
- KEENEY MFG THREAD PLUG 1"" SCH 80 (PVC081131400)
- KEENEY MFG FLUSH CLEANOUT PLG 3"" (PVC 00110 0800)
- KEENEY MFG Thread Plug 1.5 Sch80 (PVC081131800)
- KEENEY MFG Schedule 80 Elbow 3/4 (PVC083010800)
- KEENEY MFG THREAD CAP 1"" SCH 80 (PVC081171400)
- KEENEY MFG Sch80 Rdc Bush 3/4X.5 (PVC081081600)
- BANJO Flange, 3", Full Port , 4 7/16" O.D. (M300A)
- Keeney Mfg Fittings