Shop All PVC Pipe Fittings
Keeney Mfg
Keeney Manufacturing 4660353 Schedule 40 4 in. Hub x 4 in. Dia. Hub PVC Bend Elbow
Mfr # 4660353
Zoro # G003755034
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 4660353
- Zoro # G003755034
- UPC # 611942033775
- Country of Origin Unknown
- Category PVC Pipe Fittings
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Schedule Type Number: Schedule 40
- End 1 Diameter: 4 in.
- End 1 Type: Hub
- End 2 Diameter: 4 in.
- End 2 Type: Hub
- Material: PVC
- Type: Bend Elbow
- Application: Drain/Waste/Vent
- NSF Listed: Yes
- Fits For: PVC/DWV
- Compatibility: Used in Non-Pressure Systems
- ANSI Certified: No
- Underground Rated: No
- IAPMO Certified: Yes
- Color Family: White
- Material Type: PVC
- Compatible Pipe Material: PVC
- Average Lead Content: End 3
- Diameter: 2 in.
- Country of Origin: United States
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- ZORO SELECT 90 Street Elbow, Brass, 1 1/2 in, NPT (ZUSA-PF-10679)
- DUPONT Water Filtration VIH Sump Brackets, 4 in. (WFAB150)
- T&S BRASS Hose Reel, Pre-Rinse (B-7212-01)
- KEENEY MFG FLUSH CLEANOUT PLG 3"" (PVC 00110 0800)
- KEENEY MFG THREAD PLUG 1"" SCH 80 (PVC081131400)
- KEENEY MFG Sch80 Rdc Bush 3/4X.5 (PVC081081600)
- KEENEY MFG Sch 80 Rdc Bush 2X1 (PVC081084200)
- KEENEY MFG Sch 80 Rdc Bush 2X1.5 (PVC082004800)
- KEENEY MFG THREAD PLUG 1.25""MPT (PVC081131600)
- GENOVA PRODUCTS Xirtec 140 435563 Pipe Adapter, 1-1/2 in, Socket x FPT, PVC, SCH 40 Schedule (PVC 02101 1400HA)
- Keeney Mfg PVC Pipe Fittings