Shop All PVC Pipe Fittings
Keeney Mfg
Keeney Manufacturing 4658472 Schedule 40 6 in. Hub x 6 in. Dia. Hub PVC Flush Cleanout Tee
Mfr # 4658472
Zoro # G703755341
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 4658472
- Zoro # G703755341
- UPC # 611942102143
- Country of Origin Unknown
- Category PVC Pipe Fittings
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Schedule Type Number: Schedule 40
- End 1 Diameter: 6 in.
- End 1 Type: Hub
- End 2 Diameter: 6 in.
- End 2 Type: Hub
- Material: PVC
- Type: Flush Cleanout Tee
- Compatible Pipe Material: PVC
- Average Lead Content: Lead-Free
- Diameter: 6 in.
- Outlet: Hub
- Fitting Type: Tee
- Fits For: PVC/DWV
- Compatibility: Used in Non-Pressure Systems
- Material Type: PVC
- Underground Rated: No
- ANSI Certified: No
- Application: Drain/Waste/Vent
- Color Family: White
- IAPMO Certified: Yes
- Country of Origin: United States
- Weight: 5.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Wall Valve (770-PRABCP)
- EVERFLOW Copper SWT Plug End Cap Pipe Fitting 3/8'' (CTEC0038)
- VIEGA Viega MegaPress cap, 1" (95400)
- ILC Replacement for Frigidaire Eptwfu01 Filter, PK 2 (EPTWFU01)
- KEENEY MFG THREAD PLUG 1.25""MPT (PVC081131600)
- KEENEY MFG Sch 80 Rdc Bush 2X1 (PVC081084200)
- KEENEY MFG Sch80 Rdc Bush 3/4X.5 (PVC081081600)
- KEENEY MFG Sch 80 Rdc Bush 2X1.5 (PVC082004800)
- KEENEY MFG TEE 3/4""SXSXFPT SCH80 (PVC084011200)
- KEENEY MFG FLUSH CLEANOUT PLG 3"" (PVC 00110 0800)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (402168)
- Keeney Mfg PVC Pipe Fittings