Shop All Double Sided Foam Tapes
Keeney Mfg
Keeney Manufacturing 280416 HVAC Metal Repair Aluminum Foil Tape 1.88 in. x 10 Yard
Mfr # 4605275
Zoro # G703978290
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 4605275
- Zoro # G703978290
- UPC # 75353032022
- Country of Origin China
- Category Double Sided Foam Tapes
Description
Features
- Size: 1.88" x 10 yd
- Color: Silver
- Combines the sealing and protective benefits of aluminum with the ease of use of tape
- Rated for flame spread and smoke development
- For indoor or outdoor use
- Ideal for sealing both cold and hot air ducts
- Single 10-yard roll
- Dimension: 3.9" H x 3.9" W x 2" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX TAPE FOIL 2""X30' SILVER (FT21006)
- HENRY Henry 237 AcoustiGum Acoustical Ceiling Tile Adhesive 4 GAL (237 4 GAL)
- WELD-ON P-68 Primer PVC/CPVC Pint (13992)
- TEAR-AID Vinyl Repair Type B (D-KIT-B01-100)
- KEENEY MFG Metal Repair Tape 50Yd (240225)
- KEENEY MFG Metal Repair Tape 10Yd (280416)
- 3M 3M 4646 VHB Tape 0.75" x 4", Dark Gray, 25 mil, 5PK (4646)
- INTERTAPE Double Sided Tape, Translucent, 36 yd (SGAFT)
- TRIMACO 2.83" x 180' FloorShell Heavy Duty Seam Tape (12390)
- 3M 3M GPT020 Double Coated Tape 1" circles - 5 per pack (3M GPT-020)
- 3M 3M 4991 VHB Tape 12" x 5yd, Gray, 90 mil (4991)
- Keeney Mfg Foam Tape