Shop All PVC Pipe Fittings
Keeney Mfg
Keeney 4000314 1.5 in. Dia. x 8 in. Plastic Dishwasher Tailpiece; White
Mfr # 4000314
Zoro # G503978735
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 4000314
- Zoro # G503978735
- UPC # 46224053613
- Country of Origin Unknown
- Category PVC Pipe Fittings
Description
Plastic Dishwasher Tailpiece
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Specifications- Diameter: 1.5 in.
- Material: Plastic
- Application: Kitchen Sink
- Washers Included: No
- Color: White
- Connection Type: Push
- Branch Diameter: 0.75 in.
- Country of Origin: United States
- Size: 8 in.
- Weight: 0.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW S-Trap with Flange for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4" (12915)
- LEGEND VALVE 1" T-401 GATE VALVE (104-305)
- THRIFCO PLUMBING 2 Inch Brass Cap (5318088)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- KEENEY MFG Sch 80 Rdc Bush 2X1 (PVC081084200)
- KEENEY MFG FLUSH CLEANOUT PLG 3"" (PVC 00110 0800)
- KEENEY MFG TEE 3/4""SXSXFPT SCH80 (PVC084011200)
- KEENEY MFG THREAD PLUG 1"" SCH 80 (PVC081131400)
- KEENEY MFG THREAD CAP 1"" SCH 80 (PVC081171400)
- KEENEY MFG Sch80 Rdc Bush 3/4X.5 (PVC081081600)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (437251BC)
- Keeney Mfg PVC Pipe Fittings