Shop All Drain Components
Keeney Mfg
Insta-Plumb Straight Coupling, 1-1/2"
Mfr # 46QLK
Zoro # G1443112
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
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
- Brand Keeney Mfg
- MFR # 46QLK
- Zoro # G1443112
- UPC # 46224052401
- Country of Origin China
- Category Drain Components
Description
The Insta-Plumb straight coupling allows for a faster and easier install with no nuts washers tools or glue needed. The simple push-fit connections of Insta-Plumb products connect quickly to 1-1/2 in. O.D. size plastic drain pipes and are great for hard-to-reach or confined areas under a sink. The pipes are removable/reusable with an included release tool and can be re-positioned for perfect alignment. This kit features a stainless steel grip ring that holds the connection tight and an O-ring for a leak-free seal so you can install with confidence. Combine this item with other Insta-Plumb products to complete your under sink drainage project quickly, easily, and reliably. It is not for use with brass tubing, pipes under pressure, or potable water.
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
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- EVERFLOW FIP Full Port Ball Valve, Brass 3/4" (605T034-NL)
- CHICAGO FAUCET Flow Control 1.5 Gpm Ma (1020-006JKABNF)
- LEGEND VALVE 3/4" PEX X 1/2" MNPT ADAPTER (460-757NL)
- KEENEY MFG SLIP JOINT WASHER 1-1/2"" (PP965)
- KEENEY MFG 1-1/2 x 7" Flex 'N Fix Sink Tailpiece (PP812-7)
- KEENEY MFG 1.5-in or 1.25-in x 1.5-in Plastic P-Trap, Contractor 5-Pack (400WRUK-5)
- KEENEY MFG P-TRAP 22GA 1.5"" CHROME (PP150CP)
- KEENEY MFG Insta-Plumb 12" Extension Tube, 1-1/2" (40-12QLK)
- KEENEY MFG P-TRAP 1.25""X1.5"" (PP940W)
- KOHLER Tea-For-Two Bath Drain Trim (23857-2BZ)
- Keeney Mfg Drain Components