Shop All Showerhead and Tub Accessories
Keeney Mfg
Handheld Shower Kit, Polished Chrome
Mfr # K740CP
Zoro # G1441073
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Handheld Shower Head, (1) 60" Flexible Hose, (1) Diverter Bracket
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Finish Polished Chrome
- Shower Head Type Hand Held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K740CP
- Zoro # G1441073
- UPC # 46224050193
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | 2.80" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | (1) Handheld Shower Head, (1) 60" Flexible Hose, (1) Diverter Bracket |
Item | Shower With Hose |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Shower Head Type | Hand Held |
Faucet Finish | Polished Chrome |
Flow Rate (GPM) | 1.8 |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K740CP Stylewise Handheld Shower Kit has a chrome finish that gives an updated look to any bathroom. It includes one handheld shower head, one 60" flexible hose and one diverter bracket. The 2.80-in. round face provides consistent powerful spray performance. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Mounting Bracket Kit (244047-75)
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 304SS (7MP-2-304)
- CHICAGO FAUCET Bubbler Klo-Self Flex Head (748-244FHABCP)
- KEENEY MFG 1-1/4 x 8" Vessel Bathroom Sink Pop-Up Drain, Brushed Nickel (1686KDSBN)
- KEENEY MFG 60" Shower Hose Replacement, White (K772-60)
- KEENEY MFG 5-Function Handheld Shower Kit, Chrome (K744CP)
- KEENEY MFG 3-Function Slide Bar Handheld Shower Kit, Chrome (K760CP)
- KEENEY MFG 3-Function Handheld Shower Kit, White (K742WH)
- KEENEY MFG Square Shower System with Pressure Balanced Rough-In Valve, Ceiling (KIT-QUA130CCP06)
- KEENEY MFG Shower System with ADA Bar and 5 Function Hand Shower (B90-631)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- Keeney Mfg Showerhead and Tub Accessories