Shop All Sink Repair Parts
Keeney Mfg
Glass-Friendly Flat Top Kitchen Sink Strainer, Stainless Steel
Mfr # K5416TF
Zoro # G100867999
product price: $26.69
/ea
$26.69
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
- Brand Keeney Mfg
- MFR # K5416TF
- Zoro # G100867999
- UPC # 46224055341
- Country of Origin China
- Category Sink Repair Parts
Description
Keeney’s flat top kitchen sink strainer has a glass-friendly grid insert that protects glassware from tipping or breakage and prevents other unwanted items from falling into the strainer. It features an adjustable post basket with safety rolled edges and a neoprene rubber stopper for secure connections. The post basket rests in two positions: upward for optimal water flow or downward to prevent drainage. The strainer’s stainless steel construction and high-quality design will help your sink endure daily use while protecting from everyday debris. With three integrated thumb screws, it is easy to install and includes all necessary nuts and washers. You can install with confidence knowing that Keeney stands by its products.
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
- ANVIL Clevis Hanger, Adjustable, Pipe Size 8 In (0500250139)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-4 (PACK OF 10))
- JMF Company 3/4 in. Barb X 3/8 in. D MPT Brass Hose Barb (4504346)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- KEENEY MFG SINK STRAINER CHRM 3"" (PP820-65)
- JONES STEPHENS Stamped Strainer, Old World Bronze, 4-1/4" (C6089WB)
- ZORO SELECT Sink Strainer, Pipe Dia 3 1/2 To 4 In, SS (1HEG4)
- ELKAY Bottom Grid (GBG2816SS)
- JONES STEPHENS Square Spud Strainer, 4", OilRubbedBronze (D6094RB)
- ZORO SELECT Sink Strainer, 0.001" L (30017)
- ELKAY Sink, Bottom Grid (GOBG2118SS)
- Keeney Mfg Sink Repair Parts