Shop All Showerhead and Tub Accessories
Keeney Mfg
Flexible Replacement Hose
Mfr # 96179
Zoro # G1442358
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Indoor / Outdoor Indoor
- Commercial / Residential Commercial or Residential
- Faucet Operation Manual
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # 96179
- Zoro # G1442358
- UPC # 64492095791
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | Mounting hardware |
Indoor / Outdoor | Indoor |
Commercial / Residential | Commercial or Residential |
Faucet Operation | Manual |
ADA Compliance | No |
Compliance | cUPC |
Connection Type | 1/2-in. IPS |
Faucet Finish | Polished Chrome |
Description
Belanger by Keeney’s flexible hose is 69-in. long with a polished chrome finish to match existing bathroom fixtures. It is designed for 1/2-in. IPS connections and includes built-in check valves and washers.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062609)
- KOHLER Mastershower Xvii 3/4" Thermostatic V (2976-KS-NA)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU7)
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K (9515)
- KEENEY MFG 3-Function Handheld Shower Kit, White (K742WH)
- KEENEY MFG 60" Shower Hose Replacement, White (K772-60)
- KEENEY MFG 5-Function Handheld Shower Kit, Brushed Nickel, Flow Rate (GPM): 1.8 (K744BN)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Manufacturers Warranty Length: Limited Lifetime (K747CP)
- KEENEY MFG Sliding Bar Kit with 69" Flexible Hose, Polished Chrome, Indoor / Outdoor: Indoor (B90-230)
- KEENEY MFG 3-Function Slide Bar Handheld Shower Kit, Chrome (K760CP)
- SYMMONS Shower Mixing Valve 7-1/2", Chrome (S-9600-TS-P)
- Keeney Mfg Showerhead and Tub Accessories