Shop All Water Supply Nozzles
Keeney Mfg
Faucet Supply Tube, 3/8" Compression x 1/2" FIP, White
Mfr # PP23862
Zoro # G3433212
product price: $4.35
/ea
Sold in multiples of 25 for $108.75
$108.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Material Vinyl
- Color White
- Size 3/8" Compression x 1/2" FIP
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PP23862
- Zoro # G3433212
- UPC # 46224238621
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 20" |
Size | 3/8" Compression x 1/2" FIP |
Manufacturers Warranty Length | 1 Year Limited |
Details
Item | Faucet Supply Tube |
Material | Vinyl |
Color | White |
Color/Finish | White |
Indoor / Outdoor | Indoor |
Commercial / Residential | Commercial or Residential |
Description
This faucet supply tube is designed for faucet installations with 3/8-in. compression x 1/2-in. FIP ends and 20-inches in length. It meets all lead-free requirements and is vinyl wrapped for reinforcement and flexibility for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS PLUG INSERT POLY 3/4"" (1449007RMC)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-14)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1 in Pipe Size (1435-010)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 30" (PP23808)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Yellow (N2Y)
- STRAHMAN M-70 Spray Nozzel, 3/4", 150 psi, Black (M70B0075SWIVEL)
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1Y)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1B)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- Keeney Mfg Water Supply Nozzles