Shop All Water Supply Nozzles
Keeney Mfg
Faucet Supply Tube, 1/2" FIP x 1/2" FIP, White
Mfr # PP23884
Zoro # G3434612
product price: $4.39
/ea
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16"
- Material Vinyl
- Color White
- Size 1/2" FIP x 1/2" FIP
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PP23884
- Zoro # G3434612
- UPC # 46224238843
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 16" |
Size | 1/2" FIP x 1/2" FIP |
Manufacturers Warranty Length | 1 Year Limited |
Details
Item | Faucet Supply Tube |
Material | Vinyl |
Color | White |
Color/Finish | White |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
This faucet supply tube is designed for faucet installations with 1/2-in. FIP x 1/2-in. FIP ends and 16-inches in length. It meets all lead-free requirements and is vinyl wrapped for reinforcement and flexibility for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- THRIFCO PLUMBING 1/4 Comp Nut/Sleeve Kit 2ea (9401050)
- LEGEND VALVE 1/2" BRONZE SQ HD PLUG NO LEAD (310-183NL)
- MOEN Doux 1H Wall Mount Tub Bl (WTS981BL)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 30" (PP23808)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Red (N8SR20)
- STRAHMAN Swivel Adapter 1/2" Barb (360°) X 1/2" Male Npt (SWADAP0500BR)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1B)
- Keeney Mfg Water Supply Nozzles