Shop All Valve Accessories
Keeney Mfg
ELBOW 1/4 BEND 2""
Mfr # PVC 00309 0800
Zoro # G4567559
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM D 1784, ASTM D 2665, ASTM D 3311
- Temp. Range 32 to 140°F
- Diameter 2 in
- Material of Construction PVC
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PVC 00309 0800
- Zoro # G4567559
- UPC # 611942033874
- Country of Origin United States
- Category Valve Accessories
Dimensions
Diameter | 2 in |
Details
Standards | ASTM D 1784, ASTM D 2665, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Material of Construction | PVC |
Color/Finish | White |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for non-pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Extra Thick Wax Toilet Bowl Gasket (7513)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215B080CSA)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch Comp x 1/4 Inch Comp Multi Turn Brass Angle Stop (4405603)
- MOEN Handle Kit, 40006 (40006)
- B & K 12Fros Free Valve Stem (888-564)
- LEGEND VALVE 1" T/S-603 UNION NUT (900-043)
- CUSTOM PRODUCTS Backflow Valve Cover (3410600)
- LEGEND VALVE SS TEE HANDLE 3/4" T-2001NL (101-944)
- MIDWEST INSTRUMENT In-Line Filters for Backflow Kit Hose (98008)
- APACHE 2" Replacement Foot Valve Leather Flapper (70006028)
- LEGEND VALVE 3/4" SS HANDLE & NUT 1002 (101-983)
- Keeney Mfg Valve Accessories