Shop All Duct Tapes
Keeney Mfg
DUCT TAPE BLU 1.88""X20YD
Mfr # 1311000
Zoro # G9036698
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88 in
- Duct Tape Length 20 yd
- Color Blue
- Type Duct Tape
- Features 0% Post-consumer-waste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 1311000
- Zoro # G9036698
- UPC # 75353035207
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88 in |
Duct Tape Length | 20 yd |
Details
Color | Blue |
Item | Brand Electric Blue Duct Tape |
Type | Duct Tape |
Features | 0% Post-consumer-waste |
Description
Duck Tape® Brand duct tape is the simple solution for your toughest or most creative craft and DIY projects. Use Duck Tape® colors to coordinate and match your latest fix around the house decorate and customize your space or even make a colorful DIY wallet or rose. With the same trusted quality and durability as original Duck Tape® Brand Duct Tape you can even use it for heavy-duty outdoor use gardening bundling labeling and color-coding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Weather Cover (SLL-WC-101)
- KOOL SEAL Roof Coating, 5 gal, Pail, White (KS0064900-20)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-103)
- 3M Polyester Tape, Dark Green, 3" x 18 yd. (8992)
- KEENEY MFG Duct Tape 20Yd White (1265015)
- KEENEY MFG Duct Tape 20Yd Yellow (1304966)
- KEENEY MFG Duct Tape 10Yd Gray (761288)
- KEENEY MFG Duct Tape 20Yd Black (1265013)
- KEENEY MFG Duct Tape 20Yd Red (1265014)
- KEENEY MFG T-Rex Duct Tape 30Yd (241358)
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, Black, PK2 (TFSBLKMINI)
- Keeney Mfg Duct Tapes