Shop All Kitchen Faucets
Keeney Mfg
Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome
Mfr # 3065W
Zoro # G2098985
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- Faucet Operation Manual
- Flow Rate 2.2 GPM
- Handle Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 3065W
- Zoro # G2098985
- UPC # 64492070309
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 2 |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 2.2 GPM |
Handle Type | Knob |
Valve Type | Ceramic |
Faucet Finish | Polished Chrome |
Faucet Type | Standard Kitchen Faucet |
Connection Type | 1/2-in. IPS |
ADA Compliance | No |
Series | 30 Series |
Handle Finish | Polished Chrome |
Commercial / Residential | Commercial or Residential |
Mounting Type - Faucet | Deck |
Flow Rate (GPM) | 2.2 |
Indoor / Outdoor | Indoor |
Mounting Type (Faucet) | Deck |
Includes | Mounting hardware |
Compliance | cUPC, cUPC Low Lead |
Description
Belanger by Keeney's kitchen faucets offer affordable luxury with classic designs and long-lasting use. The 30 Series features functional and conventional kitchen and bathroom products that are perfect for smaller spaces with high quality round handles that give them a solid and pragmatic look. With a simple and contemporary look, our kitchen faucet has dual knob handles for temperature and volume control, featuring an 8-in. swivel spout for versatility and a 2.2 GPM flow rate. Its brass body ensures long-lasting durability and a high quality ceramic cartridge allows for maintenance-free use. The polished chrome finish elevates the look of almost any kitchen.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0312W-PK10)
- KOHLER FILL VALVE KIT KOHLER (GP1138930)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 14)
- LASCO Pipe Tee, 2 in, Slip, PVC, White, SCH 40 Schedule, 280 psi Pressure (401020BC)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- T&S BRASS Supply Hoses 20" S/S (012534-45)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Polished Chrome (UP7000C)
- MADE-TO-ORDER 03-4691 Horizontal Faucet Pop Up Rod Assembly (MA598022)
- Keeney Mfg Kitchen Faucets & Accessories