Shop All Utility Sink Faucets
Keeney Mfg
Dual Handle Centerset Laundry Faucet, Polished Chrome, Handle Type: Knob
Mfr # 3040W
Zoro # G3441086
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Handle Type Knob
- Commercial / Residential Commercial or Residential
- Compliance cUPC, cUPC Low Lead
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # 3040W
- Zoro # G3441086
- UPC # 64492070323
- Country of Origin China
- Category Utility Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | Mounting hardware |
Handle Type | Knob |
Commercial / Residential | Commercial or Residential |
Compliance | cUPC, cUPC Low Lead |
Indoor / Outdoor | Indoor |
Faucet Operation | Manual |
Faucet Type | Laundry or Utility Faucet |
Connection Type | 1/2-in. IPS |
Faucet Finish | Polished Chrome |
Number of Handles | 2 |
Mounting Type - Faucet | Deck |
Number of Holes | 2 |
Valve Type | Ceramic |
ADA Compliance | No |
Series | 30 Series |
Mounting Type (Faucet) | Deck |
Handle Finish | Polished Chrome |
Description
Belanger by Keeney's 3040W laundry tub sink faucet is built to last. It is designed for a 4-in. centerset installation with dual knobs for temperature and volume control, featuring a 6-in. swivel spout threaded for a 3/4-in. garden hose connection. Its solid rass body ensures long-lasting durability and a high quality ceramic cartridge allows for maintenance-free use. The polished chrome finish elevates the look of almost any laundry room.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-1001 BALL VALVE (101-300)
- LEGEND VALVE 1" T5500LWNL LOCWING CURB STO (314-265NL)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- EVERFLOW 5/8" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-5838)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- KINGSTON BRASS KS373ORB Kingston Two Handle Wall Mount Laundry Faucet, Oil Rubbed Brnz (KS373ORB)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C.Deck Mount (BKD-12-G)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- Keeney Mfg Utility Sink Faucets