Shop All Bathroom Sink Faucets
Keeney Mfg
Dual Handle Centerset Bathroom Faucet W/ Pop-Up Drain, Polished Chrome
Mfr # QUA74CCP
Zoro # G7271477
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 2
- Handle Type Lever
- Flow Rate 1.5 GPM
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # QUA74CCP
- Zoro # G7271477
- UPC # 64492145564
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Operation | Manual |
Number of Holes | 2 |
Handle Type | Lever |
Flow Rate | 1.5 GPM |
Number of Handles | 2 |
Mounting Type - Faucet | Deck |
Handle Finish | Polished Chrome |
Drain Type | Presto Pop-Up |
Faucet Type | Bathroom Sink Faucet |
Mounting Type (Faucet) | Deck |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq, Water Sense |
Flow Rate (GPM) | 1.5 |
ADA Compliance | Yes |
Series | Quadrato |
Commercial / Residential | Commercial or Residential |
Connection Type | 1/2-in. IPS |
Valve Type | Ceramic |
Indoor / Outdoor | Indoor |
Faucet Finish | Polished Chrome |
Includes | Mounting hardware and drain |
Green Environmental Attribute | Water Sense Certified |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. An angular and square collection, Quadrato offers products with graceful and harmonious finishes that blend perfectly in a modern and elegant décor. The QUA74CCP features dual handles and a WaterSense certified low flow rate of 1.5 GPM. It includes a matching presto pop-up drain and zinc cover plate for 4-in. centerset installation. Its solid brass construction and high-quality ceramic disc cartridge ensure maintenance-free use for years to come.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Sill Faucet, Tee, 3/4" FNPT, 1, Cast Brass (387-CP)
- ELDON JAMES 1/8" x 1/16" Barbed Reducing Coupling PK 10 (C2-1WP)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Chrome (730283-0020A)
- LEGEND VALVE 1/2 T3500PB 1/4 TURN LOG LIGHT (102-864)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019BN-KPW100BN)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010CH)
- DELTA 4 Hole Tub With Hand Shower Trim, Chrome (T4759)
- MOEN 3 Hole Faucet Part, Chrome (104451)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet (7075205.002)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002MB)
- ZURN Lever Handle 8" Mount, 1 Hole Low Arc Kitchen Faucet, Polished chrome (Z82300-XL-CP8)
- Keeney Mfg Bathroom Sink Faucets