Shop All Bathroom Sink Faucets
Keeney Mfg
Dual Handle Bathroom Faucet with Pop-Up Drain, Polished Chrome, Handle Type: Lever
Mfr # DEL74CCP
Zoro # G3441506
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 2
- Handle Type Lever
- Flow Rate 1.5 GPM
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # DEL74CCP
- Zoro # G3441506
- UPC # 64492134995
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Operation | Manual |
Number of Holes | 2 |
Handle Type | Lever |
Flow Rate | 1.5 GPM |
Number of Handles | 2 |
Mounting Type - Faucet | Deck |
Series | Delphi |
Valve Type | Ceramic |
Handle Finish | Polished Chrome |
Compliance | ADA, cUPC, cUPC Low lead |
Includes | Mounting hardware |
Mounting Type (Faucet) | Deck |
Faucet Type | Bathroom Sink Faucet |
Indoor / Outdoor | Indoor |
Faucet Finish | Polished Chrome |
Flow Rate (GPM) | 1.5 |
ADA Compliance | Yes |
Connection Type | 1/2-in. IPS |
Commercial / Residential | Commercial or Residential |
Description
Upgrade your bathroom with a Belanger by Keeney designer collection faucet. The modern DEL74CCP two-handle system offers affordable luxury without sacrificing quality. With its solid brass construction and a high-quality ceramic disc cartridge, this faucet offers long-lasting durability. Its handy mechanical lift rod makes for practical use, and the 4-in. centerset installation fits the standard bathroom sink. The polished chrome finish complements the style of almost any bathroom and matches most hardware/fixtures. With its continuous lines and cylindrical look, Delphi is the perfect collection to add a delicate and timeless touch to your interior. Belanger by Keeney is renowned throughout North America for our quality and high level of reliability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" x 12" Black Pipe Nipple Sch 40 (0330049008)
- WILKINS Zurn 3/4 in. FNPT Bronze Water Pressure Reducing Valve 3/4 in. FNPT 1 pc (34-70XLDU)
- NVENT CADDY Split Ring Hanger, Size 2 In (4550200EG)
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BND01)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5759-CZWL)
- KROWNE Krowne 16197 Electronic Sensor Operated Deck Mount Faucet, 4 Center, ADA Compliant, Chrome (16-197)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Brushed Nickel (LG40-DF0K)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81101-XL-G-3M)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Inlet Metering Sink Faucet, Chrome plated (807-665PSHABCP)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C551)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRCP)
- Keeney Mfg Bathroom Sink Faucets & Accessories