Shop All Bathroom Sink Faucets
Keeney Mfg
Dual Handle Bathroom Faucet with Pop-Up Drain, Oil Rubbed Bronze
Mfr # RUS74WORB
Zoro # G7271495
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 2
- Handle Type Lever
- Flow Rate 1.2 GPM
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # RUS74WORB
- Zoro # G7271495
- UPC # 64492152517
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Operation | Manual |
Number of Holes | 2 |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Number of Handles | 2 |
Series | Rustik |
Includes | Mounting hardware and drain |
Faucet Finish | Oil Rubbed Bronze |
Faucet Type | Bathroom Sink Faucet |
Connection Type | 1/2-in. IPS |
Green Environmental Attribute | Water Sense Certified |
ADA Compliance | Yes |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq, LEED, Water Sense |
Mounting Type (Faucet) | Deck |
Flow Rate (GPM) | 1.2 |
Drain Type | Presto Pop-Up |
Mounting Type - Faucet | Deck |
Indoor / Outdoor | Indoor |
Valve Type | Washerless |
Handle Finish | Oil Rubbed Bronze |
Commercial / Residential | Commercial or Residential |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. We embrace the Americana country flair with the Rustik's vintage look. The RUS74 is a perfect centerset option, offering a vintage aesthetic without compromising quality. With elegant curved lines and a polished chrome or worldly oil rubbed bronze finish, the dual handle bathroom faucet is a stylish and practical solution for your bathroom. It includes a quick-lock installation system so no tools are needed as a snap-on locking mechanism makes faucet installation quick and easy. Its sturdy metal exterior provides long-lasting durability and WaterSense certified flow rate of 1.2 GPM meets most green building standards.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fill Valve, 400A Series (1196745)
- ZORO SELECT 3/4" Male NPT Malleable Iron Square Head Plug Class 150 (5P544)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- T&S BRASS Parts kit (B-13K)
- DELTA Aerator Assembly and Wrench .5 GPM Chrome (RP91237)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet (7075202.002)
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z82900)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim With Lever Handles (T77981-4-CP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64-1000AB)
- TOTO Soap Greenseal Compliant Four Gallo (TSFB1-GS)
- Keeney Mfg Bathroom Sink Faucets & Accessories