Shop All Kitchen Faucets
Keeney Mfg
Commercial Style Single Handle Pull-Down Kitchen Faucet, Chrome
Mfr # PRO78CCP2
Zoro # G7271522
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Number of Handles 1
- Faucet Operation Manual
- Flow Rate 1.8 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PRO78CCP2
- Zoro # G7271522
- UPC # 64492150025
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 1 or 3 |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.8 GPM |
Handle Type | Lever |
Includes | Mounting hardware |
Flow Rate (GPM) | 1.8 |
Valve Type | Ceramic |
Mounting Type - Faucet | Deck |
Faucet Type | Pull-Down Kitchen Faucet |
Handle Finish | Polished Chrome |
Series | Professio |
Connection Type | 3/8-in. |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq |
Mounting Type (Faucet) | Deck |
Indoor / Outdoor | Indoor |
ADA Compliance | Yes |
Faucet Finish | Polished Chrome |
Commercial / Residential | Commercial or Residential |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The Professio single handle pull-down kitchen faucet is an elegant addition to your home with a commercial look at an affordable price. Its durable brass waterways and high-quality ceramic cartridge ensure maintenance-free and long-lasting use. With a braided nylon flexible hose and 360-degree swivel, magnetic docking spout featuring two jets and a pause button, you’ll have maximum flexibility at your fingertips. Its Easy Klik connection setup allows for fast installation in a single or three-hole design. All nuts and washers are included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Pipe (T5027S)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020)
- STERLING Southhaven Single Basin Sink (24912-2-NA)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BL)
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Bar Faucet (8248)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- Keeney Mfg Kitchen Faucets