Shop All Bathtub Faucets
Keeney Mfg
Bath Tub Faucet, Polished Chrome, Wall
Mfr # DEL43CCP
Zoro # G2097847
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Slip-on with built-in diverter, Easy To Clean soft nozzles
- Flow Rate 6 GPM
- Mounting Type Wall
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # DEL43CCP
- Zoro # G2097847
- UPC # 64492134391
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. With its continuous lines and cylindrical look, Delphi is the perfect collection to add a delicate and timeless touch to your interior, fitting 8-in. to 14-in. widespread installations. With durable brass construction and a high-quality ceramic cartridge, the DEL43CCP is designed to last, including a valve and built-in stainless steel connectors for easy installation. It features a single function hand shower with easy-to-clean silicone nozzles allowing you to easily wipe away build-up from hard water and lime scale for hassle-free maintenance. An ergonomic single lever handle provides control of water and temperature for an optimal bathing experience, with a spout flow rate of 6.0 GPM and hand shower flow rate of 2.5 GPM.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS ELBOW 45 PVC S&D 6"" HXH (P506)
- KOHLER Diverter Kit (1362500)
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 6mm x 1/8" Male BSPT (R) (PWT06-01)
- LEGEND VALVE 1/2 X 8 T550P 1/4 TURN FF PEX (108-003A)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- B & K FAUCET TUB ONLY (222-219)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- Keeney Mfg Bathtub Faucets & Accessories