Shop All Bathtub Faucets
Keeney Mfg
Bath Tub Faucet, Polished Chrome, Deck
Mfr # QUA43CCP
Zoro # G1442997
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Slip-on with built-in diverter, Easy To Clean soft nozzles
- Flow Rate 7 GPM
- Mounting Type Deck
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # QUA43CCP
- Zoro # G1442997
- UPC # 64492148602
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Face Dia. | 1-1/2" |
Manufacturers Warranty Length | Limited Lifetime |
Description
Belanger by Keeney's Quadrato roman tub filler provides affordable luxury with a sleek, modern design. The QUA43CCP has an 8-in. to 14-in. widespread installation with built-in stainless steel connectors for easy installation. You can easily control water flow and temperature to suit your needs with its ergonomic single lever handle and TempRight adjustable temperature limiting device. The Quadrato also features a single function hand shower with swivel holder and easy-to-clean silicone nozzles. Its solid brass construction and high-quality ceramic disc cartridge ensure maintenance-free use for years to come. This filler is also WaterSense certified with a 7.0 GPM spout flow rate and 1.8 GPM hand shower flow rate. You can install with confidence knowing Belanger by Keeney products are backed with a
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cartridge Assembly (1001679)
- CENTRAL BRASS Drain Adapter 2" Female to 1-1/2" Male (CS-42011)
- ZORO SELECT 1/8" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2F-B)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/2" Pipe Size (706121-08)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- Keeney Mfg Bathtub Faucets & Accessories