Shop All Tub Spouts
Keeney Mfg
Bath Tub and Shower Faucet, Polished Chrome, Wall
Mfr # 3060W
Zoro # G2085064
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Material Brass
- Flow Rate 2.5 GPM
- Mounting Type Wall
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # 3060W
- Zoro # G2085064
- UPC # 64492071283
- Country of Origin China
- Category Tub Spouts
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Description
Upgrade your bathroom with a Belanger by Keeney designer collection faucet that features a classic design with three handles to control water flow and temperature. The 30 Series features functional and conventional kitchen and bathroom products that are perfect for smaller spaces with high quality round handles give them a solid and pragmatic look. A central diverter handle and a slip-on bathtub spout give this faucet maximum handiness and versatility, while the polished chrome brass construction offers durable elegance. With an easy 9.5 GPM slip-on bathtub spout and 2.5 GPM swivel showerhead with two types of jets, the 3060W faucet features a ceramic cartridge for long-lasting durability. We are renowned throughout North America for our quality and high level of reliability. All trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Cap (60RDC111N114)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD5)
- KEENEY MFG Tub Spout with Front Diverter, Brushed Nickel (PP825-35BN)
- KOHLER Tub Spout Assembly (1231514-BN)
- B & K SPOUT CHROME DIVERTER (142-093)
- DELTA Diverter Tub Spout, Pull Up, Chrome (RP5834)
- DELTA Delta Diverter Tub Spout (U1072-PK)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- KOHLER Riff 2H Deck Mount Bath Filler Vibrant Brushed Nickel (T27405-4-BN)
- Keeney Mfg Tub Spouts