Shop All Showerheads and Tub Faucets
Keeney Mfg
Adjustable Arm Showerhead, Polished Chrome
Mfr # K731CP
Zoro # G1442132
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Shower Head, (1) 10-3/4" Adjustable Arm Bracket
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Finish Polished Chrome
- Face Dia. 5.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K731CP
- Zoro # G1442132
- UPC # 46224050490
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 5.80" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | (1) Shower Head, (1) 10-3/4" Adjustable Arm Bracket |
Item | Adjustable Arm Shower Head |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Faucet Finish | Polished Chrome |
Flow Rate (GPM) | 1.8 |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K731CP Stylewise Adjustable Arm Shower Head has a chrome finish that gives an updated look to any bathroom. It includes one shower head and one adjustable arm bracket. The 5.80-in. round face provides consistent spray performance with full body coverage. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Rotor Sprnklrpopup Adjst (32-SA)
- ZURN Coupling, Low Lead Brass, 1" x 3/4" Pipe (QQC54GX)
- ZURN Urinal Flush Valve Repair Parts, Blk/Blue (P6000-EUA-ULF)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333503)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- WATERPIK SM423CGE Fixed Shower Head, Round, 18 gpm, 12 in Connection, Plastic, Chrome, 314 in Dia (SM-423E)
- MOEN Slidebar Bar (198017BN)
- Keeney Mfg Showerheads and Tub Faucets