Shop All Bathroom Safety Bars and Chairs
Keeney Mfg
7.87" L, Smooth, Stainless Steel, Angled Reversible Grab Bar with Soap Dish, Brushed Nickel
Mfr # GB34211BN
Zoro # G1442525
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.87"
- Finish Brushed Nickel
- Type Smooth
- Material Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # GB34211BN
- Zoro # G1442525
- UPC # 46224043249
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 7.87" |
Width | 4.00" |
Height | 4.72" |
Diameter | 1 in. |
Depth | 7.87" |
Description
Keeney's angled reversible grab bar is ideal for walk-in showers, bathrooms, or anywhere a safety bar is needed. It is constructed of high quality 18-gauge stainless steel and includes (2) 3-in. designer flange covers, (6) 2-in. stainless steel screws to provide a durable product. From our traditional collection, this reversible grab bar can be installed for right- or left-handed use. Its design provides support at two angles which makes it ideal for people who have difficulty remaining standing while bathing. The attached soap dish can be rotated to match the angel you choose to install the grab bar. It’s available in a polished chrome or brushed nickel finish. Regardless if you are looking for age in place or simply need additional support, Keeney bath safety products are a high-quality choice that homeowners trust.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- TECHNIFIT Fitting, PTC, Male Straight Hex, Compact, 1/4" x 1/8" Male NPT (PC1/4-N1C)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- APOLLO BY TMG 1 in. Brass Insert Poly Ball Valve (POLYV1)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2023-16BN)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 24", Brushed Nickel (GB2023-24BN)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, 1.5 x 16" Straight Polished Stainless Steel Grab Bar (PP1907PS)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 36" (GB2022-36VB)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, 1.25 x 36" Straight Polished Stainless Steel Grab Bar (PP1904PS)
- KEENEY MFG Architectural, 18 ga. Stainless Steel, Architectural Grab Bar, Polished Chrome, 16" (GB2024-16PC)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel (8718)
- Keeney Mfg Bathroom Safety Bars and Chairs