Shop All Showerhead and Tub Accessories
Keeney Mfg
60" Shower Hose Replacement, White
Mfr # K772-60
Zoro # G1441186
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Finish White
- Flow Rate (GPM) 1.8
- Flow Rate 1.8 GPM
- Commercial / Residential Commercial or Residential
- Manufacturers Warranty Length Limited Lifetime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K772-60
- Zoro # G1441186
- UPC # 46224050391
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Finish | White |
Flow Rate (GPM) | 1.8 |
Flow Rate | 1.8 GPM |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K772-60 Stylewise 60-in. Vinyl Replacement Hose is for standard handheld showers. Its white finish coordinates with existing features to pull together your bathroom look. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Aerator, Non-Splash , 2.2 Gpm (-200)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (1RRL8)
- ISPRING Granular Activated Carbon Filter for RO Systems (FG15)
- ZURN ADA Handle Repair Kit (P6000-M-ADA)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Manufacturers Warranty Length: Limited Lifetime (K747CP)
- KEENEY MFG Shower System with ADA Bar and 5 Function Hand Shower (B90-631)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- KEENEY MFG 3-Function 3-Way Showerhead Kit, Chrome (K750CP)
- KEENEY MFG 5-Function Handheld Shower Kit, Chrome (K744CP)
- KEENEY MFG 3-Function Handheld Shower Kit, White (K742WH)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- Keeney Mfg Showerhead and Tub Accessories