Shop All Shower & Bathtub Parts
Keeney Mfg
6" Shower Arm and Flange, Polished Chrome
Mfr # PP825-10
Zoro # G1434956
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # PP825-10
- Zoro # G1434956
- UPC # 46224825104
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | 6" Shower Arm and Flange, Polished Chrome |
Finish | Polished Chrome |
Description
Keeney's shower arm and flange is an essential component to complete the look of any shower. This shower arm is designed for wall-mounted installation, featuring a high-end polished chrome finish that helps protect against corrosion and showing signs of long-term use. It is 6-in. long with 1/2-in. IPS threaded ends to fit the standard showerhead, constructed of metal for long-term durability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 80 (90914)
- MILWAUKEE TOOL 4" Root Cutter For 7/8" Sectional Cable (48-53-3833)
- BESTCARE Black, Elliptical, Wash Fountain (3403-0008)
- ZORO SELECT 2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1887-030)
- KEENEY MFG Plastic Tub and Shower Splash Shield, 2PK (PP067536)
- KEENEY MFG Square 8" Ceiling Shower Arm and Flange, Polished Chrome (FCDEC0006)
- KEENEY MFG SHOWER ARM CHROME (K780CP)
- KEENEY MFG Triplever Bathtub Trim Kit, Venetian Bronze (K826-65VB)
- KEENEY MFG Flexible Shower Arm with Flange, Chrome (K780CP)
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Polished Chrome (K826-66PC)
- DELTA Delta BathSafety, 12", Traditional Decor (41612-SS)
- Keeney Mfg Shower & Bathtub Parts