Shop All Showerheads and Tub Faucets
Keeney Mfg
5-Function Showerhead, Chrome, Manufacturers Warranty Length: Limited Lifetime
Mfr # K702CP
Zoro # G1442884
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Finish Polished Chrome
- Face Dia. 4-3/4"
- Flow Rate (GPM) 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K702CP
- Zoro # G1442884
- UPC # 46224050681
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 4-3/4" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Shower Head |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Flow Rate (GPM) | 1.8 |
Faucet Finish | Polished Chrome |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K702CP Stylewise 5 Function Shower Head has a chrome finish that creates a classic look to match any bathroom. The multi-function 3.90-in. round face provides consistent powerful spray performance with the ability to customize your desired water pressure. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Regulator Full-Size Series, Diaphragm, Self-relieving, Standard Flow, 0-125 (0-8.6) Pressure Range, (5211B4017)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-6-4)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011217)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- WINGITS Fold Down Legs, ADA Rectangular Shower Seat, White (WSBX240150PW)
- Keeney Mfg Showerheads and Tub Faucets