Shop All Showerhead and Tub Accessories
Keeney Mfg
5-Function Handheld Shower Kit, Brushed Nickel, Flow Rate (GPM): 1.8
Mfr # K744BN
Zoro # G1440985
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Handheld Shower Head, (1) 60" Flexible Hose, (1) Diverter Bracket
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Shower Head Type Hand Held
- Face Dia. 3.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # K744BN
- Zoro # G1440985
- UPC # 46224050506
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | 3.80" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | (1) Handheld Shower Head, (1) 60" Flexible Hose, (1) Diverter Bracket |
Item | Shower Head |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | Brushed Nickle |
Shower Head Type | Hand Held |
Commercial / Residential | Commercial or Residential |
Faucet Finish | Brushed Nickel |
Flow Rate (GPM) | 1.8 |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K744BN Stylewise 5 Function Handheld Shower Kit has a brushed nickel finish that elevates the look of any bathroom. It includes one handheld shower head, one 60-in. flexible hose, and one diverter bracket. The multi-function 3.80-in. round face provides consistent powerful spray performance with the ability to customize your desired water pressure. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part C Female Aluminum Cam/Groove, 4" (50400110)
- ZORO SELECT 4" MNPT SS Square Head Plug (4307000872)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- ZORO SELECT 1" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNF21)
- KEENEY MFG 5-Function Handheld Shower Kit, Chrome (K744CP)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Manufacturers Warranty Length: Limited Lifetime (K747CP)
- KEENEY MFG 3-Function 3-Way Showerhead Kit, Chrome (K750CP)
- KEENEY MFG 3-Function Slide Bar Handheld Shower Kit, Chrome (K760CP)
- KEENEY MFG Sliding Bar Kit with 69" Flexible Hose, Polished Chrome, Indoor / Outdoor: Indoor (B90-230)
- KEENEY MFG Shower System with ADA Bar and 5 Function Hand Shower (B90-631)
- TOTO Angle Stop, Cp, Chrome Finish 1" (10077T3)
- Keeney Mfg Showerhead and Tub Accessories