Shop All Showerhead and Tub Accessories
Keeney Mfg
5-Function 3-Way Showerhead Kit, Brushed Nickel
Mfr # K751BN
Zoro # G1442062
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Handheld Shower Head, (1) Standard Shower Head, (1) 60" Flexible Hose, (1) 3 Way Diverter Bracket
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Face Dia. 3.85"
- Manufacturers Warranty Length Limited Lifetime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # K751BN
- Zoro # G1442062
- UPC # 46224050308
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | 3.85" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | (1) Handheld Shower Head, (1) Standard Shower Head, (1) 60" Flexible Hose, (1) 3 Way Diverter Bracket |
Item | Shower Head Kit |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | Brushed Nickle |
Flow Rate (GPM) | 1.8 |
Commercial / Residential | Commercial or Residential |
Faucet Finish | Brushed Nickel |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K751BN Stylewise 5 Function 3 Way Shower Head Kit has a brushed nickel finish that gives an elevated look to any bathroom. It includes one handheld shower head, one standard shower head, one 60-in. flexible hose, and one 3-way diverter bracket. The multi-function 3.86-in. round face provides consistent powerful spray performance with the ability to customize your desired water pressure. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-2)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310515804)
- DIXON Snap-Tite by H/IH Interchange Valve Plug, 1/4-18 Nominal, FNPT, 316 SS, Domestic (V2F2-SS)
- KEENEY MFG 3-Function Slide Bar Handheld Shower Kit, Chrome (K760CP)
- KEENEY MFG 3-Function 3-Way Showerhead Kit, Chrome (K750CP)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Manufacturers Warranty Length: Limited Lifetime (K747CP)
- KEENEY MFG Shower System with ADA Bar and 5 Function Hand Shower (B90-631)
- KEENEY MFG 3-Function Handheld Shower Kit, White (K742WH)
- KEENEY MFG 5-Function Handheld Shower Kit, Brushed Nickel, Flow Rate (GPM): 1.8 (K744BN)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- Keeney Mfg Showerhead and Tub Accessories