Shop All Water Supply Nozzles
Keeney Mfg
3/8" Compression x 7/8" Ballcock Toilet Supply Line, 16"
Mfr # PP23807
Zoro # G1431298
product price: $4.99
/ea
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Material Stainless Steel
- Size 3/8" Compression x 7/8" Ballcock
- Color/Finish Stainless Steel
- Manufacturers Warranty Length 1 Year Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PP23807
- Zoro # G1431298
- UPC # 46224238072
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 16" |
Size | 3/8" Compression x 7/8" Ballcock |
Manufacturers Warranty Length | 1 Year Limited |
Details
Item | Toilet Supply Tube |
Material | Stainless Steel |
Color/Finish | Stainless Steel |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
This stainless steel toilet supply tube is designed for connection to a toilet fill valve with 3/8-in. compression x 7/8-in. fill valve ends and 16-inches in length. It meets all lead-free requirements and is stainless steel wrapped to ensure long-lasting use and flexibility for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGC6)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Sz (TDNA0570-OB-SV)
- BANJO Mini T-Line Strainer, 3/4", 30 Mesh, Black (LSTM075-30)
- LEGEND VALVE 1" GALV. 90 STREET ELBOW (352-045)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 30" (PP23808)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- BESTCARE Faucet Nozzle (2998-111-000)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 12 gpm, White (N3W)
- SANI-LAV Water Saver Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Safety Orange (N8120)
- STRAHMAN Hose Premium Wrapped White 3/4" Mnpt X 5/8" Swivel Adapter 50 Ft. (HW050BRWHITE)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N820)
- Keeney Mfg Kitchen Faucets & Accessories