Shop All Water Supply Nozzles
Keeney Mfg
3/8" Compression x 7/8" Ballcock Toilet Supply Line, 12"
Mfr # PP23805
Zoro # G1431307
original price:
$5.31
6% off
new price: $4.99
/ea
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Material Stainless Steel
- Size 3/8" Compression x 7/8" Ballcock
- Color/Finish Stainless Steel
- Manufacturers Warranty Length 1 Year Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PP23805
- Zoro # G1431307
- UPC # 46224238058
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 12" |
Size | 3/8" Compression x 7/8" Ballcock |
Manufacturers Warranty Length | 1 Year Limited |
Details
Item | Toilet Supply Tube |
Material | Stainless Steel |
Color/Finish | Stainless Steel |
Indoor / Outdoor | Indoor |
Commercial / Residential | Commercial or Residential |
Description
This stainless steel toilet supply tube is designed for connection to a toilet fill valve with 3/8-in. compression x 7/8-in. fill valve ends and 12-inches in length. It meets all lead-free requirements and is stainless steel wrapped to ensure long-lasting use and flexibility for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 1/2 Quick Repair Coupling (6622034)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SM240)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1PZB1)
- COMMERCIAL 2 in Plastic Drain-Net Strainer (11457)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 30" (PP23808)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Blue (N2BL)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1SSB)
- SANI-LAV Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N8)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Safety Orange (N1A)
- Keeney Mfg Kitchen Faucets & Accessories